23-7/8 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Antioch 23-7/8 in. Floor Mount Vanity in Natural Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antioch 23-7/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH421598
  • Item #7630115
  • Manufacturer Part #421598
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of A-grade teak.
  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Vanity top sold separately.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Antioch
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
22 in
Height:
34 in
Installation Type:
Freestanding
MA Approved -:
No
Material:
Teak
Mirror Included:
No
Number of Doors:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Vanity
Size:
24 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
23-7/8 in