11-5/8 x 4 in. Residential Floor Register Brushed Brass
Antique 11-5/8 x 4 in. Residential Floor Register Brushed Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Name:
- Brushed Brass
- Duct Size:
- 2-1/4 in x 10 in
- Installation Type:
- Floor Mount
- Length:
- 11-5/8 in
- Material:
- Brass
- Product Type:
- Floor Register
- Shape:
- Rectangular
- Style:
- Traditional
- Weight:
- 2 lb
- Width:
- 4 in