14 x 14 in. Residential Cast Iron Return Grille in Black Powder Coat
Antique 14 x 14 in. Residential Cast Iron Return Grille in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Black powder coat finish.
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Installation Type:
- Wall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Width:
- 14 in