15-1/8 x 30-1/8 in. Surface Mount Medicine Cabinet in Antique Copper
Antique 15-1/8 x 30-1/8 in. Surface Mount Medicine Cabinet in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two tempered glass shelves inside.
- Vertical frame with hinged door.
- Surface mounted. Mount to wall by drilling screws through back of cabinet into studs.
- Can be mounted to open with hinges on the right or the left.
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 5-5/8 in
- Height:
- 30-1/8 in
- Installation Type:
- Surface Mount
- MA Approved -:
- No
- Material:
- Copper
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Product Type:
- Medicine Cabinet
- Size:
- 15-1/8 in x 30-1/8 in x 5-5/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 50.84 lb
- Width:
- 15-1/8 in