Antique 4 x 10 in. Residential Cast Bronze Ceiling & Sidewall Register in Distressed Dark Bronze

Part #SH238336  |  Item #7741565  |  Manufacturer Part #SH238336

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Antique

Color Finish: Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 10 in

Material: Bronze

Overall Length: 5-1/2 in

Overall Width: 11-5/8 in

Size: 5-1/2 in X 11-5/8 in

Type: S238336

Width: 4 in