Antique 6 x 12 in. Residential Cast Bronze Ceiling & Sidewall Register in Distressed Dark Bronze

Part #SH238340  |  Item #7742880  |  Manufacturer Part #238340

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Antique

Color Finish: Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 12 in

MA Approved: No

Material: Bronze

Overall Length: 7-5/8 in

Overall Width: 13-5/8 in

Size: 7-5/8 in X 13-5/8 in

Type: SH302219

WaterSense Labeled: No

Width: 6 in