Antique 8 x 14 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #SH257224  |  Item #7743663  |  Manufacturer Part #257224

Call for Pricing

Length:

14 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Black powder coat finish.
  • Steel louvers are painted black for low visibility.
  • Includes two 2" matching screws.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Antique

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 14 in

MA Approved: No

Material: Iron

Overall Length: 10 in

Overall Width: 16 in

Size: 10 in X 16 in

Type: SH327384

WaterSense Labeled: No

Width: 8 in