9 x 12 in. Residential Brass Floor Register in Brushed Nickel

You last purchased this on
 
Signature Hardware

Antique 9 x 12 in. Residential Brass Floor Register in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antique 9 x 12 in. Residential Brass Floor Register in Brushed Nickel

  • Fast #
  • Part #SH397842
  • Item #7697325
  • Manufacturer Part #397842
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Antique
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
9 in
MA Approved -:
No
Material:
Brass
Overall Length:
10-3/4 in
Overall Width:
13-3/4 in
Shape:
Rectangular
WaterSense Labeled:
No
Width:
12 in