4 x 10 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Appert 4 x 10 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Appert 4 x 10 in. Residential Steel Ceiling & Sidewall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH445790
  • Item #7954258
  • Manufacturer Part #445790
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of heavy-duty, 2 mm thick steel.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Appert
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Duct Size:
4 in x 10 in
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
No
Material:
Steel
Overall Length:
5-1/4 in
Overall Width:
11-3/8 in
Style:
Geometric
WaterSense Labeled:
No
Width:
10 in