Signature Hardware
Armand 18 in. Grab Bar in Polished Chrome
Part #SH433169 | Item #7698345 | Manufacturer Part #433169
Product Details
- 18" grab bar overall length: 21-7/8"
- 1-1/2" wall clearance
- Mounting brackets have 4 holes 1" from center
- Not to be mounted on drywall, plaster, fiberglass, acrylic or other hollow-wall surface without appropriate backing support
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs
Specifications
ADA Compliant: Yes
ASTM Specifications: ASTM F446-19
Base Plate Height: 3 in
Base Plate Width: 3 in
Collection: Armand
Color Finish: Chrome
Color Finish Category: Chromes
Hardware Included: Yes
Installation Type: Wall Mount
Length: 18 in
MA Approved: No
Material: Brass
Mount Type: Wall
Product Type: Grab Bar
Projection: 3 in
Shape: Round
Style: Modern
WaterSense Labeled: No
Weight: 3.5
Weight Capacity: 300