24 in. Brass Console Leg in Polished Brass
Art Deco 24 in. Brass Console Leg in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" OD brass tubing.
- Rod can be custom cut on site to fit tops up to 24" L.
- Made of solid brass.
- Top and sink not included.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 18-3/4 in
- Height:
- 33-1/2 in
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Console Sink Stand
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in