Art Deco 48 in. Brass Console Leg in Polished Brass

Part #SH401699  |  Item #7632767  |  Manufacturer Part #SH401699

Color/Finish: Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 48" L.
  • Top and sink not included.

Specifications

Application: Residential

Collection: Art Deco

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 18-3/4 in

Height: 33-1/2 in

Length: 48 in

Material: Brass

Product Type: Console Sink Stand

Type: SH401699

Width: 20-1/2 in