Ashington 70 x 33-1/4 in. Freestanding Bathtub Center Drain in White with Polished Brass Trim

Part #SH442141  |  Item #7801369  |  Manufacturer Part #442141

$1,299.00 EACH

Color/Finish: White/Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 70 in x 33-1/4 in
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 50 in

Basin Width: 21 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 64 gal

Clawfoot Included: No

Collection: Ashington

Color Finish: White/Polished Brass

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 23-1/8 in

Overall Length: 70 in

Overall Width: 33-1/4 in

Overflow Included Yes or No: Yes

Overflow Type: Linear

Size: 70 in x 33-1/4 in

Soaking Depth: 14 in

UL Listed: No

Weight: 119