5 in. Iron Door Knocker in Beeswax Iron
Athena 5 in. Iron Door Knocker in Beeswax Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Athena
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Beeswax Iron
- Depth:
- 2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6-5/8 in
- Installation Type:
- Door Mount
- Material:
- Iron
- Size:
- 5 in x 6-5/8 in
- Width:
- 5 in