Atria
Product Details
Product Details
This product includes
Signature Hardware
Part #SH6040
Signature Hardware
Part #SH6006
Signature Hardware Single Handle Bathtub & Shower Faucet (Trim Only)
Part #SHBE9007PN
Signature Hardware Single Handle Bathtub & Shower Faucet (Trim Only)
Part #SHBE9009PN
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Factory-calibrated comfort setting at 104 degrees Fahrenheit.
- Volume Control Trim: 5-1/4" H x 4-3/8" W x 3-7/8" D.
- Thermostatic Trim: 6-3/4" H x 6-3/4" W x 7" D.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atria
- Depth:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve