Avignon 15 in. Cylinder Appliance Pull in Polished Nickel

Part #SH450269  |  Item #8286586  |  Manufacturer Part #450269

$69.95 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Avignon

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Length: 15 in

Material: Brass

Product Type: Appliance Pull

Shape: Cylinder

Style: Modern

Weight: 3

Width: 15 in