Bachelet Brass Round Passage Plate and Knob Set in Antique Brass

Part #SH410487  |  Item #7701680  |  Manufacturer Part #410487

$109.00 EACH
(Pricing is for Antique Brass)

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Bachelet

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Handle Length in : 2 in

Handle Type: Passage

Hardware Included: Yes

Height: 8-3/8 in

MA Approved: No

Material: Brass

Shape: Rectangular

Size: 2-3/8 in

Style: Classical

Thickness: 1-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 6