Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze
Bachelet Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes all necessary operating parts and fastening hardware.
- Made of solid brass.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bachelet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Handle Length (in):
- 2 in
- Handle Type:
- Passage
- Hardware Included:
- Yes
- Height:
- 8-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Shape:
- Rectangular
- Size:
- 2-3/8 in
- Style:
- Classical
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb