This product requires certification to purchase.

3-3/4 in. Cabinet Pull Backplate Polished Nickel

Signature Hardware

Backplates 3-3/4 in. Cabinet Pull Backplate Polished Nickel

  • Fast #
  • Part #SH553270PN
  • Item #10428665
  • Manufacturer Part #BP37588PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Backplates 3-3/4 in. Cabinet Pull Backplate Polished Nickel

  • Fast #
  • Part #SH553270PN
  • Item #10428665
  • Manufacturer Part #BP37588PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1/8 in
Length
5-11/16 in
Width
1-1/16 in
Characteristics & Features
Collection
Backplates
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Backplate
Material
Zinc
Warranty & Product Information
UPC
026634352070