4 x 10 in. Residential Heavy Duty Steel Ceiling & Sidewall Register in Antique Copper

You last purchased this on
 
Signature Hardware

Baer 4 x 10 in. Residential Heavy Duty Steel Ceiling & Sidewall Register in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Baer 4 x 10 in. Residential Heavy Duty Steel Ceiling & Sidewall Register in Antique Copper

  • Fast #
  • Part #SH445734
  • Item #7954598
  • Manufacturer Part #445734
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of heavy-duty, 2 mm thick steel.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Baer
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Duct Size:
4 in x 10 in
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
No
Material:
Heavy Duty Steel
Overall Length:
5-1/4 in
Overall Width:
11-3/8 in
Style:
Modern
WaterSense Labeled:
No
Width:
10 in