Baer 4 x 10 in. Residential Heavy Duty Steel Ceiling & Sidewall Register in White

Part #SH445738  |  Item #7954621  |  Manufacturer Part #SH445738

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Baer

Color Finish: White

Color Finish Category: Whites

Installation Type: Wall Mount

Length: 4 in

Material: Heavy Duty Steel

Overall Length: 5-1/4 in

Overall Width: 11-3/8 in

Style: Modern

Width: 10 in