23-3/4 in. Glass Bathroom Shelf in Polished Brass
Ballard 23-3/4 in. Glass Bathroom Shelf in Polished Brass
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Ballard
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 6 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 4-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 23-3/4 in
- MA Approved -:
- No
- Material:
- Glass
- Number of Shelves:
- 1
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No