24-1/2 in. Towel Holder in Polished Chrome
Ballard 24-1/2 in. Towel Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included: Yes
- Hotel Shelf
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ballard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24-1/2 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 24-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.2 lb
- Width:
- 10-3/4 in