2 x 12 in. Floor Register in Almond Steel
Ballas 2 x 12 in. Floor Register in Almond Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ballas
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 2 in
- Material:
- Steel
- Size:
- 3-1/2 in X 13-3/8 in
- Width:
- 12 in