2 x 12 in. Floor Register in White Steel
Ballas 2 x 12 in. Floor Register in White Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ballas
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 3-1/2 in X 13-3/8 in
- WaterSense Labeled:
- No
- Width:
- 12 in