4 x 10 in. Residential Steel Ceiling & Sidewall Register in Antique Brass
Ballas 4 x 10 in. Residential Steel Ceiling & Sidewall Register in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ballas
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Duct Size:
- 4 in x 10 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Overall Length:
- 5-1/4 in
- Overall Width:
- 11-3/8 in
- Style:
- Contemporary
- WaterSense Labeled:
- No
- Width:
- 10 in