4 x 12 in. Residential Steel Ceiling & Sidewall Register in Antique Brass

You last purchased this on
 
Signature Hardware

Ballas 4 x 12 in. Residential Steel Ceiling & Sidewall Register in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ballas 4 x 12 in. Residential Steel Ceiling & Sidewall Register in Antique Brass

  • Fast #
  • Part #SH445768
  • Item #7954525
  • Manufacturer Part #445768
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of heavy-duty, 2 mm thick steel.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Ballas
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Duct Size:
4 in x 12 in
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
No
Material:
Steel
Overall Length:
5-1/4 in
Overall Width:
13-3/8 in
Style:
Contemporary
WaterSense Labeled:
No
Width:
12 in