8-1/2 in. Iron Wire Shelf Bracket in Black Powder Coat
Barbed Wire 8-1/2 in. Iron Wire Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 50 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Specifications
- Capacity:
- 50 lbs
- Collection:
- Barbed Wire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-3/4 in x 8-1/2 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in