Barbour Two Handle Widespread Bathroom Sink Faucet in Polished Brass

Part #SH437388  |  Item #7845403  |  Manufacturer Part #437388

$319.00 EACH

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.2, CSA B125.1]

Center Size: 8 in

Collection: Barbour

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 5-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-1/4 in

Handle Type: Cross

Height: 5-3/4 in

IAPMO Listed: Yes

Installation Type: Top Mount

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 3-1/2 in

Spout Reach: 7 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 5.5

Width: 8-7/8 in