Signature Hardware

Barney Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SH338021  |  Manufacturer Part #SH338021

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

Center Size: 4 in - 12 in

Collection: Barney

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Depth: 5-3/4 in

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-5/8 in

Handle Material: Brass

Handle Type: Cross

Height: 3 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Deck Thickness: 1-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Overflow Included Yes or No: Yes

Spout Height: 3 in

Spout Reach: 4-1/4 in

Spout Type: Curved

Stem Type: Hot and Cold

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

Type: SH338021

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 8.12

Width: 5-3/4 in