1-1/4 in. Iron Base Ceramic and Porcelain Round Cabinet Knob in Striped Brown with Black
Barringer 1-1/4 in. Iron Base Ceramic and Porcelain Round Cabinet Knob in Striped Brown with Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Overall dimensions: 1-1/4" diameter x 1-1/8" projection.
Documents
Specifications
- Application:
- Residential
- Collection:
- Barringer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Striped Brown
- Depth:
- 1-1/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Ceramic, Iron, Porcelain
- Projection:
- 1-1/8 in
- Shape:
- Round
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb