3-1/2 in. Stainless Steel Basket Strainer in Brushed Nickel

This product has been replaced by

Signature Hardware Stainless Steel 3-1/2 in. Solid Brass Basket Strainer
Signature Hardware 3-1/2 in. Solid Brass Basket Strainer in Stainless Steel
Manufacturer Part #446627
You last purchased this on
 
Signature Hardware

3-1/2 in. Stainless Steel Basket Strainer in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel 3-1/2 in. Solid Brass Basket Strainer
Signature Hardware 3-1/2 in. Solid Brass Basket Strainer in Stainless Steel
Manufacturer Part #446627
Signature Hardware

3-1/2 in. Stainless Steel Basket Strainer in Brushed Nickel

  • Fast #
  • Part #SH171BN
  • Item #2937963
  • Manufacturer Part #142982
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction, exposed pop-up drain without overflow
  • Drain diameter: 3-1/2"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
4-3/8 in
Drain Diameter:
3-1/2 in
Height:
2-1/2 in
MA Approved -:
Yes
Material:
Brass
Strainer Size:
3-1/2 in
Tailpiece Included:
No
WaterSense Labeled:
No