Basket Strainer with Sink Flange
Basket Strainer with Sink Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Basket Strainer, Flange
- Tailpiece Included:
- No
- WaterSense Labeled:
- No