Bastian 30 in. Floor Mount Vanity in Natural Teak

Part #SH468122  |  Item #9351515  |  Manufacturer Part #468122

$1,771.99 EACH

Color/Finish: Natural Teak

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Has a faux top drawer.
  • Made of A-grade teak.
  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Granite is A-grade.
  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite top is carved from a single piece of stone and will feature natural variations.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bastian

Color Finish: Natural Teak

Color Finish Category: Browns

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 39 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Teak

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Doors: 1

Number of Holes: 1 Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in