Beasley 20-3/8 in. Towel Bar in Chrome

Part #SHBE18TBCP  |  Item #7506568  |  Manufacturer Part #SHBE18TBCP

$49.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 18" towel bar has a towel holder length of 15-5/8"
  • Overall Dimensions: 20-3/8" L x 3-1/2" W x 2-3/8" H

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Beasley

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: Yes

Height: 2-3/8 in

IAPMO Listed: No

Length: 20-3/8 in

Material: Stainless Steel

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-1/2 in

Shape: Round

Style: Traditional