4 PC B/ROOM ACCY SET BN *BEASLEY
Beasley 4 PC B/ROOM ACCY SET BN *BEASLEY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Round Closed Towel Ring in Brushed Nickel
Part #SHBETRBN
Signature Hardware 1 Robe Hook in Brushed Nickel
Part #SHBERHBN
Signature Hardware 24 in. Towel Bar in Brushed Nickel
Part #SHBE24TBBN
Specifications
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447198
- Weight:
- 4.48 lb