Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Beasley Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle 6 Function Diverter Valve Trim Set in Polished Chrome - 3/4 in. Valve Included

  • Fast #
  • Part #SHK449110
  • Item #8489772
  • Manufacturer Part #449110
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Flared details add beauty to the space while blending in well with classic-inspired decor
  • The single lever handle design allows for easy switching between showering functions
  • Control all your shower functions at the touch of the hand with the traditionally styled Beasley in-wall shower diverter
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Metal escutcheon
  • Metal handle
  • Ceramic cartridge
  • Brass valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
cUPC Certified:
Yes