Multi Function Hand Shower in Chrome

You last purchased this on
 
Signature Hardware

Beasley Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Multi Function Hand Shower in Chrome

  • Fast #
  • Part #SH450565
  • Item #8205753
  • Manufacturer Part #450565
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hose Included
  • Easy Clean Nozzles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Height:
2-3/4 in
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
Yes
Length:
9-1/2 in
Material Type:
ABS
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full Spray, Full/Massage, Massage
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-5/8 in