Single Handle Pressure Balance Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Beasley Single Handle Pressure Balance Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Pressure Balance Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

  • Fast #
  • Part #SHK449303
  • Item #8489335
  • Manufacturer Part #SH449303
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Metal lever handle.
  • Quick remove plaster guard.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Ceramic disc valve cartridge.
  • Back-to-back capability.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-1/4 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Shower Arm Reach:
5-1/4 in
Spray Type:
Full
Style:
Traditional
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
cUPC Certified:
Yes