Round Closed Towel Ring in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHBETR2ZBN
Beasley Round Closed Towel Ring in Brushed Nickel
Product Details
Product Details
- All metal construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-3/8 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-1/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round