Beasley Single Handle Pull Down Pull Out Kitchen Faucet in Polished Chrome

Part #SHXCBE100MCP  |  Item #7793095  |  Manufacturer Part #449011

$339.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 3/8 in compression connections
  • Designed to be installed onto faucet decks up to 2-5/8 in thick
  • Compliant with the Americans with Disabilities Act (ADA)

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 372-2016, ANSI 61, ANSI 61-2018

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.1-18

Collection: Beasley

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Length in : 3-3/4 in

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Length: 5-1/16 in

MA Approved: Yes

Maximum Deck Thickness: 2-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 372-2016, NSF 61, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 8-1/16 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated Stream, Gentle

Supply Lines Included: No

UL Listed: No

WaterSense Labeled: No

Width: 10-1/4 in

cUPC Certified: Yes