Single Handle Volume Control Valve Trim in Aged Brass
Beasley Single Handle Volume Control Valve Trim in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Overall Projection: 3-7/8".
- Wall thickness range: 1" to 1-3/4"
- For proper installation, requires use of a thermostatic valve and trim.
- Optional Rough-in Valve: Brass valve body.
- Ceramic cartridge.
- Recommended valve installation depth 1-5/8" to 2-3/8"
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Escutcheon Width:
- 4-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- Width:
- 4-3/8 in