This product requires certification to purchase.

Thermostatic Valve Trim in Aged Brass - Less Valve

Signature Hardware

Beasley Thermostatic Valve Trim in Aged Brass - Less Valve

  • Fast #
  • Part #SHBE9009AGBR
  • Item #11533368
  • Manufacturer Part #559385
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Thermostatic Valve Trim in Aged Brass - Less Valve

  • Fast #
  • Part #SHBE9009AGBR
  • Item #11533368
  • Manufacturer Part #559385
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Overall Projection: 7".
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Wall thickness range: 1" to 1-3/4"
  • Optional Rough-in Valve: Bronze valve body.
  • Ceramic cartridge.
  • Requires Certification
Dimensions & Measurements
Escutcheon Width
6-3/4 in
Height
6-3/4 in
Width
6-3/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Beasley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Body Material
Bronze
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
199242011421