Becker 48 in. Floor Mount Vanity in Grey Wash

Part #SH412232  |  Item #7632196  |  Manufacturer Part #SH412232

Color/Finish: Grey Wash

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.

Specifications

Application: Residential

Collection: Becker

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 21 in

Height: 33-1/4 in

Material: Teak

Number Of Bowls: 1

Width: 48 in