59-3/4 in. Floor Mount Vanity in Grey Wash
Becker 59-3/4 in. Floor Mount Vanity in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 36" sink drain centers.
- Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
Specifications
- Application:
- Residential
- Collection:
- Becker
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 21 in
- Height:
- 33-1/4 in
- MA Approved -:
- No
- Material:
- Teak
- Mirror Included:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- WaterSense Labeled:
- No
- Width:
- 59-3/4 in