This product requires certification to purchase.

3 Robe Hook in Matte Black

You last purchased this on
 
Signature Hardware

Beckett 3 Robe Hook in Matte Black

  • Fast #
  • Part #SH353930
  • Item #7892098
  • Manufacturer Part #SH353930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beckett 3 Robe Hook in Matte Black

  • Fast #
  • Part #SH353930
  • Item #7892098
  • Manufacturer Part #SH353930
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions: 7" L x 1" H.
  • 1-1/4" extension from wall.
  • Concealed mounting Bath Accessories is included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Beckett
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
1 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
3