Signature Hardware
Belfast 5 in. Solid Bronze Cabinet Pull in Dark Bronze
Part #SH461747 | Item #9270188 | Manufacturer Part #461747
Product Details
- Solid bronze has dark Bronze Patina living finish.
- Can be used on drawers, cabinets, pantry doors, etc.
- Includes fastening hardware.
Documents
Specifications
Application: Residential
Collection: Belfast
Color Finish: Dark Bronze
Color Finish Category: Bronze Tones
Depth: 1-9/16 in
Hardware Included: Yes
Hardware Type: Pull
Height: 1 in
Length: 5 in
Material: Solid Bronze
Projection: 1-5/8 in
Style: Traditional