This product requires certification to purchase.

Trip Lever in Chrome

Signature Hardware

Benbrook Trip Lever in Chrome

  • Fast #
  • Part #SH432CP
  • Item #9708262
  • Manufacturer Part #SH432CP
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Benbrook Trip Lever in Chrome

  • Fast #
  • Part #SH432CP
  • Item #9708262
  • Manufacturer Part #SH432CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trip Lever Length: 8 in.
  • Requires Certification
Characteristics & Features
Adjustable
No
Collection
Benbrook
Color Finish Category
Chromes
Color Finish Name
Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889862742