Single Handle Lever Floor Mount Filler in Polished Chrome
Benkei Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into a single faucet hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Benkei
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 8.2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 49 in
- Hose Length:
- 58 in
- Installation Type:
- Floor Mount, Freestanding
- Length:
- 7-3/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 45 in
- Spout Reach:
- 9-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/8 in
- WaterSense Labeled:
- No
- Weight:
- 12 lb
- Width:
- 12 in