22 x 72-1/4 in. Linen Tower in Rustic Navy Blue with Satin Brass Hardware
Benoist 22 x 72-1/4 in. Linen Tower in Rustic Navy Blue with Satin Brass Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Benoist
- Color Finish Category:
- Blues
- Color Finish Name:
- Rustic Navy Blue
- Depth:
- 16 in
- Height:
- 72-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 67 lb
- Width:
- 22 in